Shop All High-Performance Routing End Mills
Onsrud
Routing End Mill, Up Spiral O, 3/16, 3/8
Mfr # 63-612
Zoro # G1493877
product price: $46.89
/ea
$46.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/16"
- Number of Flutes 1
- Application For Aluminum
- Shank Dia. 3/16 in
- Overall Length 1 1/2 in
Product Information
- Brand Onsrud
- MFR # 63-612
- Zoro # G1493877
- UPC # 895680015716
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 3/16" |
Shank Dia. | 3/16 in |
Overall Length | 1 1/2 in |
Length of Cut | 3/8 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 3/16" |
Cutter Dia. | 3/16 in |
Description
Solid Router Bit, Primary Material Application Aluminum, Spiral O-Flute Upcut, Fractional Inch, 3/16 in Cutter Dia.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Alu-Power Hpc 3 Flute Corner Radius 37 Degree Helix End Mill (E5G97964)
- OSG Spiral Point Tap, Plug 3 Flutes (2840400)
- TEKTON 3/8 in. Drive Metric, 17 pcs, Electroless nickel (WCF94202)
- MICHIGAN DRILL 63/64 SILVER & DEMING 1/2IN SHANK CARBIDE TIPPED COMPOSITE DRILL (CT810 63/64)
- ONSRUD Routing End Mill, Graphite Tool, 1/8, 1/2, 2 (67-505)
- ONSRUD Routing End Mill, Down O-Flute, 3/16, 5/8, 2 (62-718)
- ONSRUD Routing End Mill, Up Foam Bit, 1/8, 1 1/8 (52-554)
- ONSRUD Routing End Mill, Downcut, 5/32, 5/8, 2 (57-250)
- ONSRUD Routing End Mill, Downcut, 3/8, 1 1/8, 3 (57-320)
- ONSRUD Routing End Mill, Up Foam Bit, 1/4, 2 1/4, 4 (52-564)
- ONSRUD Routing End Mill, Upcut, 3/8, 1 1/4, 3 (52-325)
- Onsrud End Mills