Shop All High-Performance Routing End Mills
Onsrud
Routing End Mill, Up Spiral O, 1/4, 3/8, 2
Mfr # 63-620
Zoro # G3106135
product price: $43.19
/ea
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/4"
- Number of Flutes 1
- Application For Aluminum
- Shank Dia. 1/4 in
- Overall Length 2 in
Product Information
- Brand Onsrud
- MFR # 63-620
- Zoro # G3106135
- UPC # 895680015754
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 1/4" |
Shank Dia. | 1/4 in |
Overall Length | 2 in |
Length of Cut | 3/8 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 1/4" |
Cutter Dia. | 1/4 in |
Description
Solid Router Bit, Primary Material Application Aluminum, Spiral O-Flute Upcut, Fractional Inch, 1/4 in Cutter Dia.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Cutting Tool (3A09E16008SZT UNCOATED)
- EATON BUSSMANN Cartridge Fuse Puller (BP/FP-2)
- VERMONT GAGE Go/No Go Plug Gage Assy, M3.5-0.60 6H (302110030)
- PRESCO Marking Flag, Yellow, Blank, PVC, PK100 (4530Y-200)
- ONSRUD Routing End Mill, O-Flute, 1/8, 5/8, 4 (56-614)
- ONSRUD Router Bit, SC, 1/4 D, 1/4 Cut L, 1 Flute (27-00)
- ONSRUD Rout End Mill, Up Low Helix, 1/2, 1 1/8 (60-249)
- ONSRUD Routing End Mill, Spiral O, 1/4, 1 1/4, 3 (65-026)
- ONSRUD Routing End Mill, Up Spiral O, 1/4, 3/4 (63-622)
- ONSRUD Routing End Mill, Down O-Flute, 1/4, 1 1/4 (64-026)
- ONSRUD Routing End Mill, Up O-Flute, 1/8, 1/4 (63-710)
- Onsrud End Mills