Shop All High-Performance Routing End Mills
Onsrud
Routing End Mill, Up O-Flute, 5/32, 9/16, 2
Mfr # 63-715
Zoro # G0649887
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 5/32"
- Number of Flutes 1
- Application For Cast Acrylic, Nylon, PVC
- Shank Dia. 1/4 in
- Overall Length 2 in
Product Information
- Brand Onsrud
- MFR # 63-715
- Zoro # G0649887
- UPC # 895680015969
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 5/32" |
Shank Dia. | 1/4 in |
Overall Length | 2 in |
Length of Cut | 9/16 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 5/32" |
Cutter Dia. | 5/32 in |
Description
Solid Router Bit, Primary Material Application Composite, Spiral O-Flute Upcut, Fractional Inch, 5/32 in Cutter Dia.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Safety Nozzle for Cannon Blowgun (9400)
- KLEIN TOOLS General Purpose Torx Screwdriver T25 Round (19544)
- WILLIAMS Williams Magnetic Pick Up Tool, 10 Lb. (40153)
- GREAT NECK Great Neck IMD5 Impact Driver Kit (28667)
- ONSRUD Router Bit, SC, 1/4 D, 1/4 Cut L, 1 Flute (27-00)
- ONSRUD Routing End Mill, Up Spiral O, 3/16, 5/8, 2 (63-618)
- ONSRUD Routing End Mill, Up O-Flute, 1/8, 5/8 (63-706)
- ONSRUD Routing End Mill, Up Spiral, 1/4, 3/8, 2 1/2 (83-315AlTiN)
- ONSRUD Rout End Mill, Down Low Helix, 1/2, 2 1/8 (60-252)
- ONSRUD Routing End Mill, Up Low Helix, 3/8, 5/8, 3 (60-243)
- MICRO 100 Router Aluminum (SFA-187-33)
- Onsrud End Mills