Shop All High-Performance Routing End Mills
Onsrud
Routing End Mill, Up O Flute, 3/8, 1, 3
Mfr # 52-638
Zoro # G1587801
product price: $65.55
/ea
$65.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/8"
- Number of Flutes 2
- Application For Soft and Hard Plastic
- Shank Dia. 3/8 in
- Overall Length 3 in
Product Information
- Brand Onsrud
- MFR # 52-638
- Zoro # G1587801
- UPC # 895680009128
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 3/8" |
Shank Dia. | 3/8 in |
Overall Length | 3 in |
Length of Cut | 1 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 3/8" |
Cutter Dia. | 3/8 in |
Description
Solid Router Bit, Primary Material Application Composite, Spiral O-Flute Upcut, Fractional Inch, 3/8 in Cutter Dia.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 1/2" Drive x 13/16" Deep 6-Point Impact SAE Single Socket (78275)
- OEMTOOLS 36" Pipe Wrench Aluminum (APW36)
- KLEIN TOOLS 4 1/4 in Precision Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated (D259-4C)
- LEVEL 5 TOOLS Drywall Skmming Bld Set, 7", 10", 16", Adptr (5-439)
- ONSRUD Routing End Mill, List # 62-763, 1/8 In (62-763)
- ONSRUD Routing End Mill, Spiral O, 1/8, 1/2, 2 (65-013)
- ONSRUD Routing End Mill, Downcut, 3/8, 1, 3 (57-318)
- ONSRUD Routing End Mill, O-Flute, 1/4, 1, 2 1/2 (56-625)
- ONSRUD Routing End Mill, Up O-Flute, 1/8, 1/2, 2 (63-515)
- ONSRUD Routing End Mill, Spiral O, 1/4, 5/8, 2 (65-023)
- ONSRUD Routing End Mill, Compression, 1/2, 1 3/8 (60-171MW)
- Onsrud End Mills