Shop All High-Performance Routing End Mills
Onsrud
Routing End Mill, Up O-Flute, 1/4, 3/4
Mfr # 63-744
Zoro # G3363157
original price:
$51.18
6% off
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/4"
- Number of Flutes 1
- Application For Cast Acrylic, Nylon, PVC
- Shank Dia. 1/4 in
- Overall Length 2 1/2 in
Product Information
- Brand Onsrud
- MFR # 63-744
- Zoro # G3363157
- UPC # 094706622017
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 1/4" |
Shank Dia. | 1/4 in |
Overall Length | 2 1/2 in |
Length of Cut | 3/4 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 1/4" |
Cutter Dia. | 1/4 in |
Description
Solid Router Bit, Primary Material Application Composite, Spiral O-Flute Upcut, Fractional Inch, 1/4 in Cutter Dia.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTOR Trapezoid Blade, Steel, 50-3/32mm, PK100 (65232.70)
- WESTWARD Micrometer, 0 to 1", 0.001, Friction (4KU90)
- JONARD TOOLS Communications Tool Kit, No. of Pcs. 3 (TK-400)
- ECLIPSE 6 1/2 in Wire Stripper 20 to 10 AWG (CP-302G)
- ONSRUD Routing End Mill, Up O Flute, 3/8, 1, 3 (52-638)
- ONSRUD Routing End Mill, Spiral O, 1/8, 1/2, 2 (65-013)
- ONSRUD Routing End Mill, Up O-Flute, 1/4 (63-775)
- ONSRUD Routing End Mill, Downcut, 3/4, 2 1/8, 4 (57-395)
- ONSRUD Routing End Mill, Spiral O, 3/16, 1 1/4, 3 (65-020)
- ONSRUD Rout End Mill, Up Finish Tool, 3/8, 5/8 (66-320)
- ONSRUD Routing End Mill, O-Flute, 3/16, 1, 4 (56-620)
- Onsrud High-Performance Routing End Mills