Shop All High-Performance Routing End Mills
Onsrud
Routing End Mill, Up O Flute, 1/4, 1 1/4, 3
Mfr # 52-700
Zoro # G1080816
product price: $66.89
/ea
$66.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/4"
- Number of Flutes 2
- Application For HDPE, UHMW, ABS, Polycarbonate, Polypropylene
- Shank Dia. 1/4 in
- Overall Length 3 in
Product Information
- Brand Onsrud
- MFR # 52-700
- Zoro # G1080816
- UPC # 895680009180
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 1/4" |
Shank Dia. | 1/4 in |
Overall Length | 3 in |
Length of Cut | 1 1/4 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 1/4" |
Cutter Dia. | 1/4 in |
Description
Solid Router Bit, Primary Material Application Composite, Wood, Spiral O-Flute Upcut, Fractional Inch, 1/4 in Cutter Dia.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Utility Knife Sheath with Cut-Resistant Lining (57064)
- INNOVATIVE COMPONENTS Fluted Knob with Screw, 5/16-18 Thread Size, 1.75"L, Steel (GN5C1750F6---21)
- GREENFIELD THREADING Spiral Point Tap, Plug 2 Flutes (330302)
- MILWAUKEE TOOL Cordless Rivet Tool, Battery Included, 12V (2550-20, 48-11-2420)
- ONSRUD Routing End Mill, Dn Low Helix, 1/2, 1 5/8 (60-254)
- ONSRUD Routing End Mill, Spiral O, 1/4, 7/8, 2 1/2 (65-025)
- ONSRUD Routing End Mill, Up O-Flute, 3/16, 5/8, 2 (63-520)
- ONSRUD Routing End Mill, Upcut, 3/8, 1 1/8, 3 (52-320)
- ONSRUD Routing End Mill, List # 62-740, 1/2 In (62-740)
- ONSRUD Routing End Mill, O-Flute, 1/8, 1/2, 2 (61-042)
- MICRO 100 Router Aluminum (SFA-187-45)
- Onsrud High-Performance Routing End Mills