Shop All High-Performance Routing End Mills
Onsrud
Routing End Mill, Up O-Flute, 1/2, 1 5/8
Mfr # 63-790
Zoro # G1026164
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/2"
- Number of Flutes 1
- Application For HDPE, UHMW, ABS, Polycarbonate, Polypropylene
- Shank Dia. 1/2 in
- Overall Length 3 1/2 in
Product Information
- Brand Onsrud
- MFR # 63-790
- Zoro # G1026164
- UPC # 895680016331
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 1/2" |
Shank Dia. | 1/2 in |
Overall Length | 3 1/2 in |
Length of Cut | 1 5/8 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 1/2" |
Cutter Dia. | 1/2 in |
Description
Solid Router Bit, Primary Material Application Composite, Spiral O-Flute Upcut, Fractional Inch, 1/2 in Cutter Dia.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS SAE Non Slip Grip Ball Hex Key, 1/4" Tip Size (3712)
- TOLSEN 36pc SAE/Metric Hex Set-1/16, 5/64, 3/32, 1/8, 9/64, 5/32, 3/16, 1/4, 5/16, 0.05, 1/16, 5/64, 3/32, (20094)
- HYDE Putty Knife, SuperFlexx, 5" W, SS (06757)
- CLEVELAND Screw Machine Drill Bit, #43 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04401)
- ONSRUD Routing End Mill, Spiral O, 1/8, 1/2, 2 (65-013)
- ONSRUD Routing End Mill, O-Flute, 1/4, 1 1/4, 4 (56-628)
- ONSRUD Routing End Mill, Upcut, 1/4, 1, 2 1/2 (52-285)
- ONSRUD Routing End Mill, Up O-Flute, 3/16, 5/8 (63-718)
- ONSRUD Routing End Mill, O-Flute, 3/16, 5/8, 2 (56-618)
- ONSRUD Router Bit, SC, 1/4 D, 1/4 Cut L, 1 Flute (27-00)
- ONSRUD Routing End Mill, V Flute, 1/4, 1 1/4, 4 (56-086)
- Onsrud High-Performance Routing End Mills