Shop All High-Performance Routing End Mills
Onsrud
Routing End Mill, Up O-Flute, 1/16, 1/4, 2
Mfr # 63-505
Zoro # G1989346
$46.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/16"
- Number of Flutes 1
- Application For Acrylic
- Shank Dia. 1/4 in
- Overall Length 2 in
Product Information
- Brand Onsrud
- MFR # 63-505
- Zoro # G1989346
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 1/16" |
Shank Dia. | 1/4 in |
Overall Length | 2 in |
Length of Cut | 1/4 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 1/16" |
Cutter Dia. | 1/16 in |
Description
Solid Router Bit, Primary Material Application Composite, Spiral O-Flute Upcut, Fractional Inch, 1/16 in Cutter Dia.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (329180)
- HARVEST FORGE Wrench, Adjustable, Black, 15" (41082)
- WRIGHT TOOL 3/8" Drive, Metric Crowfoot Wrench 3/8" Drive Metric - 17mm Open End (10-17MM)
- CRAFTSMAN Sockets, 3/8" Drive 1/8" Hex Bit Socket, SAE 3/8" Drive (CMMT13002)
- ONSRUD Routing End Mill, Upcut, 1/2, 2 1/8, 4 (52-367)
- ONSRUD Routing End Mill, Up O-Flute, 1/8, 1/4, 2 (63-510)
- ONSRUD Routing End Mill, Downcut, 1/4, 1, 2 1/2 (57-285)
- ONSRUD Routing End Mill, Up Spiral O, 3/8, 3/4, 3 (63-625)
- ONSRUD Routing End Mill, Up Low Helix, 3/8, 5/8, 3 (60-243)
- ONSRUD Routing End Mill, Up O-Flute, 1/4, 3/4 (63-744)
- MICRO 100 Router Aluminum (SFA-125-42)
- Onsrud High-Performance Routing End Mills