Shop All High-Performance Routing End Mills
Onsrud
Routing End Mill, Up Low Helix, 3/8, 5/8, 3
Mfr # 60-243
Zoro # G0636903
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/8"
- Number of Flutes 3
- Application For Natural Wood, Hard Plastic, Composite Plastic, and Solid Surface
- Shank Dia. 3/8 in
- Overall Length 3 in
Product Information
- Brand Onsrud
- MFR # 60-243
- Zoro # G0636903
- UPC # 895680012500
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 3/8" |
Shank Dia. | 3/8 in |
Overall Length | 3 in |
Length of Cut | 5/8 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 3/8" |
Cutter Dia. | 3/8 in |
Description
Solid Router Bit, Primary Material Application Composite, Wood, Spiral Upcut, Fractional Inch, 3/8 in Cutter Dia.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 167-inch x 1.25-inch x 0.042 x 4-6 TPI Premium Bimetal Blade (202748)
- OK INDUSTRIES Extraction Tool, DIP/IC, 4", 8 to 24 Pin (EX-1/10)
- WIHA Box End Wrench, Metric, 10mm Head Sz, 12 pt (21010)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 9/16" x 3" (HMY.9/16)
- ONSRUD Routing End Mill, Up Spiral O, 1/2, 1 3/8 (63-632)
- ONSRUD Routing End Mill, Downcut, 1/2, 1 5/8, 3 1/2 (57-365)
- ONSRUD Routing End Mill, Compression, 1/2, 1 3/8 (60-171MW)
- ONSRUD Routing End Mill, Spiral O, 1/4, 1 1/4, 3 (65-026)
- ONSRUD Routing End Mill, Spiral O, 1/4, 7/8, 2 1/2 (65-025)
- ONSRUD Routing End Mill, Upcut, 3/16, 3/4, 2 1/2 (52-261)
- MICRO 100 Router Diamond Cut (RDB-20)
- Onsrud End Mills