Shop All High-Performance Routing End Mills
Onsrud
Routing End Mill, Up Foam Bit, 3/8, 3-1/2, 5
Mfr # 52-574
Zoro # G2282165
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 3/8"
- Number of Flutes 2
- Application For Soft Foam
- Shank Dia. 3/8 in
- Overall Length 6 in
Product Information
- Brand Onsrud
- MFR # 52-574
- Zoro # G2282165
- UPC # 094706286325
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 3/8" |
Shank Dia. | 3/8 in |
Overall Length | 6 in |
Length of Cut | 3 1/2 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 3/8" |
Cutter Dia. | 3/8 in |
Description
Solid Router Bit, Primary Material Application Composite, Spiral Upcut, Fractional Inch, 3/8 in Cutter Dia.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC 3/8" Reversible Right Angle Air Drill 2000 rpm (CP879C)
- WALTER MEIER HOLDING AG Ws5 Shop Vise 5 Jaw Width 5 Jaw O (63301)
- RED DEVIL Master Painter Flexible or Flex Putty Knife - 1 0.5 in. (218174)
- THE BRUSH MAN Masonry Brush, 5-1/2” Handle Attached, 12PK (M185)
- ONSRUD Routing End Mill, Up Spiral, 1/4, 3/8, 2 1/2 (83-315AlTiN)
- ONSRUD Router Bit, HSS, 1/4 D, 1 Cut L, 1 Flute (11-07)
- ONSRUD Routing End Mill, Up Spiral O, 1/8, 1/2, 2 (63-610)
- ONSRUD Routing End Mill, Spiral O, 1/8, 1/2, 2 (65-013)
- ONSRUD Routing End Mill, Upcut, 1/8, 1/2, 2 (52-240)
- ONSRUD Routing End Mill, Downcut, 5/8, 1 5/8, 3 1/2 (57-380)
- ONSRUD Routing End Mill, List # 62-719, 3/16 In (62-719)
- Onsrud End Mills