Shop All High-Performance Routing End Mills
Onsrud
Routing End Mill, Up Foam Bit, 3/16, 1-5/8
Mfr # 52-560
Zoro # G2387594
product price: $68.19
/ea
$68.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/16"
- Number of Flutes 2
- Application For Soft Foam
- Shank Dia. 3/16 in
- Overall Length 4 in
Product Information
- Brand Onsrud
- MFR # 52-560
- Zoro # G2387594
- UPC # 895680009067
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 3/16" |
Shank Dia. | 3/16 in |
Overall Length | 4 in |
Length of Cut | 1 5/8 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 3/16" |
Cutter Dia. | 3/16 in |
Shank Diameter | 3/16 in |
Description
Solid Router Bit, Primary Material Application Composite, Spiral Upcut, Fractional Inch, 3/16 in Cutter Dia.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Nut Driver, SAE, Hex Size 9/16" (J9218)
- PELICAN Black Protective Case, 22"L x 13.8"W x 9"D (1510NF)
- K-TOOL INTERNATIONAL Wrench Comb, High Polish, 11/32 (KTI-41311)
- HANSEN Fractional Three Row Socket Tray for 1/4" Drive Sockets, Hi-Viz Yellow (14073)
- ONSRUD Routing End Mill, Up O-Flute, 1/4 (63-775)
- ONSRUD Routing End Mill, Spiral O, 1/8, 1/2, 2 (65-013)
- ONSRUD Routing End Mill, Up O-Flute, 3/16, 5/8 (63-718)
- ONSRUD Routing End Mill, Dn O-Flute, 1/4, 3/4 (62-725)
- ONSRUD Routing End Mill, Compression, 3/8, 1 1/8, 3 (60-124MW)
- ONSRUD Routing End Mill, Up O Flute, 1/4, 3/4 (52-624)
- ONSRUD Routing End Mill, Spiral O, 3/16, 5/8, 2 (65-018)
- Onsrud High-Performance Routing End Mills