Shop All High-Performance Routing End Mills
Onsrud
Routing End Mill, Up Foam Bit, 1/4, 2 1/4, 4
Mfr # 52-564
Zoro # G1647134
product price: $84.75
/ea
Free Shipping & Returns
$84.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/4"
- Number of Flutes 2
- Application For Soft Foam
- Shank Dia. 1/4 in
- Overall Length 4 in
Product Information
- Brand Onsrud
- MFR # 52-564
- Zoro # G1647134
- UPC # 094706286301
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 1/4" |
Shank Dia. | 1/4 in |
Overall Length | 4 in |
Length of Cut | 2 1/4 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 1/4" |
Cutter Dia. | 1/4 in |
Description
Solid Router Bit, Primary Material Application Composite, Spiral Upcut, Fractional Inch, 1/4 in Cutter Dia.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 3 ft. 8-7/8 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel (62578D2B31140)
- INSIZE Dial Caliper, White, 0-12" Range, 2" Jaw D (1311-12)
- JET Belt Sander/Grinder, 2 X 72 Belt, 8 In Dia (577000)
- KODIAK CUTTING TOOLS 3/16 Carbide Endmill 4 Flute Single End Ball Nose ALTIN Coated (5433307)
- ONSRUD Routing End Mill, Spiral O, 1/4, 1 1/4, 3 (65-026)
- ONSRUD Routing End Mill, Upcut, 3/8, 1 1/4 (52-330)
- ONSRUD Routing End Mill, Up O-Flute, 1/4, 1 1/4, 3 (63-726)
- ONSRUD Routing End Mill, Up Spiral O, 1/8, 1/2, 2 (63-610)
- ONSRUD Routing End Mill, Up O-Flute, 1/8, 1/2, 2 (63-713)
- ONSRUD Routing End Mill, O-Flute, 3/16, 1, 4 (56-620)
- ONSRUD Routing End Mill, Spiral O, 3/8, 1 1/8, 3 (65-033)
- Onsrud High-Performance Routing End Mills