Shop All High-Performance Routing End Mills
Onsrud
Routing End Mill, Spiral O, 1/8, 1/2, 2
Mfr # 65-013
Zoro # G2722867
product price: $39.95
/ea
$39.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/8"
- Number of Flutes 1
- Application For Plastic, Wood, Aluminum, and Solid Surface
- Shank Dia. 1/8 in
- Overall Length 2 in
Product Information
- Brand Onsrud
- MFR # 65-013
- Zoro # G2722867
- UPC # 895680017277
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 1/8" |
Shank Dia. | 1/8 in |
Overall Length | 2 in |
Length of Cut | 1/2 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 1/8" |
Cutter Dia. | 1/8 in |
Description
Solid Router Bit, Primary Material Application Aluminum, Composite, Wood, Spiral O-Flute Upcut, Fractional Inch, 1/8 in Cutter Dia.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chucking Reamer, 1.8750 In., 12 Flute, HSS (433-1.875)
- KRAFT TOOL Insert/Double Button Clip, 1-3/4" dia. (CC289-02)
- BSC PREFERRED 5PK 2'' 3 Phillips Bit (DPH32P5)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C96041)
- ONSRUD Routing End Mill, Compression, 3/8, 1 1/8, 3 (60-124MW)
- ONSRUD Routing End Mill, O-Flute, 1/4, 1 1/4, 4 (61-084)
- ONSRUD Routing End Mill, Up Low Helix, 1/2, 1 5/8 (60-253)
- ONSRUD Routing End Mill, Up Spiral, 1/2, 1 1/8, 3 (67-211)
- ONSRUD Routing End Mill, Downcut, 5/32, 5/8, 2 (57-250)
- ONSRUD Routing End Mill, O-Flute, 1/4, 3/8, 2 1/2 (56-624)
- ONSRUD Routing End Mill, Downcut, 1/8, 1/2, 2 (57-244)
- Onsrud High-Performance Routing End Mills