Shop All High-Performance Routing End Mills
Onsrud
Routing End Mill, O-Flute, 1/8, 5/8, 4
Mfr # 61-043
Zoro # G3168471
product price: $52.85
/ea
$52.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/8"
- Number of Flutes 1
- Application For Soft and Hard Plastic
- Shank Dia. 1/4 in
- Overall Length 4 in
Product Information
- Brand Onsrud
- MFR # 61-043
- Zoro # G3168471
- UPC # 895680013910
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 1/8" |
Shank Dia. | 1/4 in |
Overall Length | 4 in |
Length of Cut | 5/8 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 1/8" |
Cutter Dia. | 1/8 in |
Description
Solid Router Bit, Primary Material Application Composite, Straight O-Flute, Fractional Inch, 1/8 in Cutter Dia.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECNA Air Hose Retractor, 53" in Stroke, 2.65-5.51 lb Capacity (9202)
- PERFORMANCE TOOL 64 oz. Hi-Viz Dead Blow Hammer (M7264)
- WESTWARD 3/8 in Drive Phillips Socket Bit SAE #3 Tip, 1 13/16 in L (53YV94)
- WESTWARD Ratcheting Wrench, Combination, SAE, 2" (54PN45)
- ONSRUD Routing End Mill, Compression, 1/2, 1 5/8, 4 (60-172MW)
- ONSRUD Routing End Mill, Up O Flute, 1/4, 1 1/4, 3 (52-700)
- ONSRUD Routing End Mill, Up Foam Bit, 3/8, 3-1/2, 5 (52-574)
- ONSRUD Routing End Mill, Up O-Flute, 1/4, 3/4 (63-744)
- ONSRUD Routing End Mill, Up Spiral O, 1/4, 3/4 (63-622)
- ONSRUD Router Bit, HSS, 1/8 D, 1/2 Cut L, 1 Flute (11-01)
- ONSRUD Routing End Mill, Down, 1/8, 1/2, 2 (57-240)
- Onsrud End Mills