Shop All High-Performance Routing End Mills
Onsrud
Routing End Mill, O-Flute, 1/8, 1/2, 2
Mfr # 56-612
Zoro # G0994551
product price: $36.15
/ea
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/8"
- Number of Flutes 2
- Application For Soft and Hard Plastic
- Shank Dia. 1/4 in
- Overall Length 2 in
Product Information
- Brand Onsrud
- MFR # 56-612
- Zoro # G0994551
- UPC # 895680010216
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 1/8" |
Shank Dia. | 1/4 in |
Overall Length | 2 in |
Length of Cut | 1/2 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 1/8" |
Cutter Dia. | 1/8 in |
Description
Solid Router Bit, Primary Material Application Composite, Straight O-Flute, Fractional Inch, 1/8 in Cutter Dia.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Water Jetter Drain Machine, 1-1/4 to 6 In (KJ-2200-C)
- IRWIN BIT EXT 12"" LOCK N LOAD (4935705)
- M.A. FORD Twister Al 5X 3 Flute Drill, 27/64 (22942190)
- GENERAL TOOLS Digital Caliper, 54 IP Rating, 3" Jaw D (146)
- ONSRUD Routing End Mill, Upcut, 1/2, 1 1/8, 3 (52-360)
- ONSRUD Routing End Mill, O-Flute, 1/4, 1, 2 1/2 (56-625)
- ONSRUD Router Bit, HSS, 3/16 D, 3/4 Cut L, 1 Flute (11-77)
- ONSRUD Routing End Mill, Dn O-Flute, 1/4 (62-775)
- ONSRUD Routing End Mill, Down O-Flute, 3/8, 1 1/8 (62-733)
- ONSRUD Routing End Mill, Up O-Flute, 1/4, 1 1/4, 3 (63-726)
- MICRO 100 Router Aluminum (SFA-187-35)
- Onsrud End Mills