Shop All High-Performance Routing End Mills
Onsrud
Routing End Mill, O-Flute, 1/4, 3/4, 2 1/2
Mfr # 61-082
Zoro # G1625592
product price: $46.65
/ea
$46.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/4"
- Number of Flutes 1
- Application For Soft and Hard Plastic
- Shank Dia. 1/4 in
- Overall Length 2 1/2 in
Product Information
- Brand Onsrud
- MFR # 61-082
- Zoro # G1625592
- UPC # 895680014061
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 1/4" |
Shank Dia. | 1/4 in |
Overall Length | 2 1/2 in |
Length of Cut | 3/4 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 1/4" |
Cutter Dia. | 1/4 in |
Description
Solid Router Bit, Primary Material Application Composite, Straight O-Flute, Fractional Inch, 1/4 in Cutter Dia.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Straight Flute Tap, 1/2"-13, Carbon Steel (1344)
- GUARDAIR Pistol Grip Air Gun, 6" Extension (U75LJ006AA225)
- DE-STA-CO With 25Mm Longer Hook 331 (331-M-25)
- RIDGID Head- Assembly S18 (18368)
- ONSRUD Routing End Mill, Up O-Flute, 3/16, 3/8, 2 (63-717)
- ONSRUD Routing End Mill, Compression, 3/8, 1 1/8, 3 (60-124MW)
- ONSRUD Routing End Mill, Down O-Flute, 3/8, 1 1/8 (62-733)
- ONSRUD Routing End Mill, Up O Flute, 1/2, 1 1/4, 4 (52-702)
- ONSRUD Routing End Mill, Up O-Flute, 1/16, 1/4 (63-701)
- ONSRUD Routing End Mill, List # 62-740, 1/2 In (62-740)
- ONSRUD Routing End Mill, Up Spiral O, 1/2, 1 1/8 (63-631)
- Onsrud High-Performance Routing End Mills