Shop All High-Performance Routing End Mills
Onsrud
Routing End Mill, List # 62-816, 3 mm
Mfr # 62-816
Zoro # G4073124
product price: $44.85
/ea
$44.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3.00mm
- Number of Flutes 1
- Application Routing Plastic
- Shank Dia. 6 mm
- Overall Length 64.00 mm
Product Information
- Brand Onsrud
- MFR # 62-816
- Zoro # G4073124
- UPC # 094715662769
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 3.00mm |
Shank Dia. | 6 mm |
Overall Length | 64.00 mm |
Length of Cut | 12.00 mm |
Dimension Type | Metric |
Cutter Dia. - Machining | 3.00mm |
Cutter Dia. | 3.00 mm |
Description
Solid Router Bit, Primary Material Application Composite, Spiral O-Flute Downcut, Metric, 3.00 mm Cutter Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 11mm 6 Point 30mm Z-series 1/4 Sq. Drive (2300XZ-11)
- ZORO SELECT Adjustable Handle, 0.78" Screw Length (MA-68150)
- PROTO SAE Plain Hex Key, 1/4" Tip Size, 3 1/2 in Long, 3 1/2 in Short (J46416-TT)
- SAFETY TECHNOLOGY INTERNATIONAL Quick Stop Sprinkler Tool, Gray, Steel (STI-QT)
- ONSRUD Router Bit, HSS, 3/16 D, 3/4 Cut L, 1 Flute (11-77)
- ONSRUD Routing End Mill, Up Low Helix, 1/2, 1 5/8 (60-253)
- ONSRUD Routing End Mill, Spiral O, 3/16, 5/8, 2 (65-018)
- ONSRUD Routing End Mill, Compression, 1/2, 1 3/8 (60-171MW)
- ONSRUD Routing End Mill, Down Spiral O, 1/4, 3/4 (62-622)
- ONSRUD Routing End Mill, Up O-Flute, 3/16, 5/8, 2 (63-520)
- MICRO 100 Router (Metric) Single Flute (SFPM-030-50)
- Onsrud High-Performance Routing End Mills