Shop All High-Performance Routing End Mills
Onsrud
Routing End Mill, List # 62-763, 1/8 In
Mfr # 62-763
Zoro # G4161482
product price: $33.25
/ea
$33.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 1/8"
- Number of Flutes 1
- Application Routing Plastic
- Shank Dia. 1/8 in
- Overall Length 2 in
Product Information
- Brand Onsrud
- MFR # 62-763
- Zoro # G4161482
- UPC # 895680014665
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 1/8" |
Shank Dia. | 1/8 in |
Overall Length | 2 in |
Length of Cut | 1/2 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 1/8" |
Cutter Dia. | 1/8 in |
Description
Solid Router Bit, Primary Material Application Composite, Spiral O-Flute Downcut, Fractional Inch, 1/8 in Cutter Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1879 Black & Gold HSS RHS/RHC 1/2 (C18121)
- KNIPEX 12 in V-Jaw Water Pump Plier Serrated, Bi-Material Grip (87 02 300 SBA)
- JAMESON Duct Hunter Traceable Rodder w/ 600 ft. of 1/4" Marked Rod (16-14-600M)
- OSG Jobber Drill Bit, 2.50mm, Carbide (200-0984)
- ONSRUD Routing End Mill, Upcut, 1/4, 1 1/8, 3 (52-287)
- ONSRUD Routing End Mill, Spiral O, 1/16, 1/4, 2 (65-000)
- ONSRUD Routing End Mill, V Flute, 1/4, 1 1/4, 4 (56-086)
- ONSRUD Routing End Mill, Down Spiral O, 1/4, 3/8, 2 (62-620)
- ONSRUD Routing End Mill, O-Flute, 3/16, 1 (61-063)
- ONSRUD Routing End Mill, Up O Flute, 1/4, 3/4 (52-624)
- MICRO 100 Router Aluminum (SFA-062-22)
- Onsrud End Mills