Shop All High-Performance Routing End Mills
Onsrud
Routing End Mill, Downcut, 3/8, 1 1/8, 3
Mfr # 57-320
Zoro # G0869084
product price: $58.35
/ea
$58.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/8"
- Number of Flutes 2
- Application For Natural Wood, Wood Composites, and Solid Surface
- Shank Dia. 3/8 in
- Overall Length 3 in
Product Information
- Brand Onsrud
- MFR # 57-320
- Zoro # G0869084
- UPC # 895680010667
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 3/8" |
Shank Dia. | 3/8 in |
Overall Length | 3 in |
Length of Cut | 1 1/8 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 3/8" |
Cutter Dia. | 3/8 in |
Description
Solid Router Bit, Primary Material Application Composite, Wood, Spiral Downcut, Fractional Inch, 3/8 in Cutter Dia.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Adjustable Ratcheting Torque Wrench Usa Made, 10-100 Ft/Lb, 3/8" Drive (KTI72121A)
- STEELMAN 1/2-Inch Drive 6-Point Thin Wall Impact Flip Socket, 19mm x 21mm (99561)
- DOMINATOR Pry Bar, 36" L, 1-5/8" W, 5/8" Thick (14107)
- KRAFT TOOL Curved Round End Shotcrete Fres, 30" x 5 (CC915)
- ONSRUD Routing End Mill, Down O-Flute, 1/8, 1/2, 2 (64-012)
- ONSRUD Routing End Mill, Graphite Tool, 3/8, 1 1/8 (67-520)
- ONSRUD Router Bit, HSS, 1/4 D, 1 Cut L, 1 Flute (11-07)
- ONSRUD Routing End Mill, Up O-Flute, 1/8, 1/4 (63-710)
- ONSRUD Routing End Mill, Up Finish Tool, 1/4, 3/8 (66-314)
- ONSRUD Routing End Mill, Up Spiral O, 1/2, 1 3/8 (63-632)
- MICRO 100 Router (Metric) Single Flute (SFPM-030-50)
- Onsrud High-Performance Routing End Mills