Shop All High-Performance Routing End Mills
Onsrud
Routing End Mill, Downcut, 1/4, 7/8, 2 1/2
Mfr # 57-280
Zoro # G2915647
$30.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/4"
- Number of Flutes 2
- Application For Natural Wood, Wood Composites, and Solid Surface
- Shank Dia. 1/4 in
- Overall Length 2 1/2 in
Product Information
- Brand Onsrud
- MFR # 57-280
- Zoro # G2915647
- UPC # 895680010568
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 1/4" |
Shank Dia. | 1/4 in |
Overall Length | 2 1/2 in |
Length of Cut | 7/8 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 1/4" |
Cutter Dia. | 1/4 in |
Description
Solid Router Bit, Primary Material Application Composite, Wood, Spiral Downcut, Fractional Inch, 1/4 in Cutter Dia.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO Offset Snip, Right/Straight/Circles, 10 in, Hot Drop Forged Blades w/Hardened Alloy Steel Jaws (M2007)
- COLLINS AXE Sledge Hammer 4Lb (MD-4FD-C)
- TECHNIKS Wooden Collet Holding Tray, ER32, Holds 22 (04292-22)
- MILWAUKEE TOOL 1-3/8 in. x 12 in. SDS-Plus Rebar Cutter (48-20-6733)
- ONSRUD Routing End Mill, O-Flute, 1/4, 1, 2 1/2 (56-625)
- ONSRUD Routing End Mill, Upcut, 3/8, 1 1/4, 3 (52-325)
- ONSRUD Routing End Mill, Upcut, 1/8, 1/2, 2 (52-240)
- ONSRUD Routing End Mill, Downcut, 1/2, 2 1/8, 4 (57-367)
- ONSRUD Routing End Mill, O-Flute, 1/2, 2 1/8, 6 (56-655)
- ONSRUD Routing End Mill, Up O Flute, 3/8, 1 1/2, 4 (52-701)
- ONSRUD Routing End Mill, Down O-Flute, 1/16, 1/4, 2 (64-000)
- Onsrud End Mills