Shop All High-Performance Routing End Mills
Onsrud
Routing End Mill, Down Spiral O, 1/4, 3/4
Mfr # 62-622
Zoro # G2027654
product price: $45.69
/ea
$45.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/4"
- Number of Flutes 1
- Application For Aluminum
- Shank Dia. 1/4 in
- Overall Length 2 1/2 in
Product Information
- Brand Onsrud
- MFR # 62-622
- Zoro # G2027654
- UPC # 895680014498
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 1/4" |
Shank Dia. | 1/4 in |
Overall Length | 2 1/2 in |
Length of Cut | 3/4 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 1/4" |
Cutter Dia. | 1/4 in |
Description
Solid Router Bit, Primary Material Application Aluminum, Spiral O-Flute Downcut, Fractional Inch, 1/4 in Cutter Dia.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Nutsetter, 5/16", Steel, 1-7/8 in. L, PK3 (38RV64)
- J.W. WINCO GN451.1-25-13-1/4X20-55 Rubber Bumper Stainless, Threaded Studs (451.1-25-13-1/4-55)
- KNIPEX Water Pump Pliers, 16" Alligator XL Wate (88 01 400 SBA)
- DEWALT T25 STAR BIT (DW2625B)
- ONSRUD Routing End Mill, Up Spiral O, 3/16, 5/8, 2 (63-618)
- ONSRUD Routing End Mill, O-Flute, 1/4, 3/4, 2 1/2 (61-082)
- ONSRUD Routing End Mill, V Flute, 3/16, 5/8, 2 (56-062)
- ONSRUD Routing End Mill, Downcut, 3/8, 1 1/8, 3 (57-320)
- ONSRUD Router Bit, HSS, 1/8 D, 5/8 Cut L, 1 Flute (11-75)
- ONSRUD Routing End Mill, Up Spiral O, 3/16, 3/8 (63-612)
- ONSRUD Routing End Mill, Spiral O, 3/16, 5/8, 2 (65-018)
- Onsrud High-Performance Routing End Mills