Shop All High-Performance Routing End Mills
Onsrud
Routing End Mill, Down O-Flute, 1/8, 1/2, 2
Mfr # 64-012
Zoro # G3146455
product price: $44.29
/ea
$44.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 1/8"
- Number of Flutes 1
- Application For Plastic, Wood, Aluminum, and Solid Surface
- Shank Dia. 1/4 in
- Overall Length 2 in
Product Information
- Brand Onsrud
- MFR # 64-012
- Zoro # G3146455
- UPC # 895680017161
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 1/8" |
Shank Dia. | 1/4 in |
Overall Length | 2 in |
Length of Cut | 1/2 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 1/8" |
Cutter Dia. | 1/8 in |
Description
Solid Router Bit, Primary Material Application Aluminum, Composite, Wood, Spiral O-Flute Downcut, Fractional Inch, 1/8 in Cutter Dia.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #25 (54035)
- MILWAUKEE TOOL Wide Hook for PACKOUT Wall-Mounted Storage (48-22-8332)
- SLUGGER BY FEIN Annular Cutter, 5/8" dia., 1" Cutting D (63134158041)
- INNOVATIVE COMPONENTS Snap Lock Fluted Knob, 5/16" Thread Size, 2-3/8" Dia. (GNH2-HEXF6-----)
- ONSRUD Routing End Mill, Up O-Flute, 1/4 (63-775)
- ONSRUD Routing End Mill, Up Foam Bit, 3/8, 3-1/2, 5 (52-574)
- ONSRUD Routing End Mill, Dn O-Flute, 1/4 (62-775)
- ONSRUD Routing End Mill, Up O-Flute, 1/16, 1/4, 2 (63-750)
- ONSRUD Routing End Mill, Upcut, 1/2, 1 1/8, 3 (52-360)
- ONSRUD Routing End Mill, Downcut, 1/4, 7/8, 2 1/2 (57-280)
- MICRO 100 Router (Metric) Single Flute (SFAM-030020)
- Onsrud High-Performance Routing End Mills