Shop All High-Performance Routing End Mills
Onsrud
Routing End Mill, Down O-Flute, 1/4, 1 1/2
Mfr # 62-727
Zoro # G3116005
product price: $47.39
/ea
$47.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/4"
- Number of Flutes 1
- Application For Cast Acrylic, Nylon, PVC
- Shank Dia. 1/4 in
- Overall Length 3 in
Product Information
- Brand Onsrud
- MFR # 62-727
- Zoro # G3116005
- UPC # 895680014627
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 1/4" |
Shank Dia. | 1/4 in |
Overall Length | 3 in |
Length of Cut | 1 1/2 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 1/4" |
Cutter Dia. | 1/4 in |
Description
Solid Router Bit, Primary Material Application Composite, Spiral O-Flute Downcut, Fractional Inch, 1/4 in Cutter Dia.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Large Tap Socket Set, 5 pc. (71670)
- STEEL GRIP Claw Hammer Steel 16 Oz (2258432)
- KNIPEX 3 Piece Kraft 1 Plastic Grip Plier Set Dipped Handle (00 20 08 US1)
- SCREW PRODUCTS POCKET-HOLE SCREW 1-1/4"" (CTX7114C-1)
- ONSRUD Routing End Mill, Spiral O, 1/4, 5/8, 2 (65-023)
- ONSRUD Routing End Mill, Up O Flute, 1/4, 3/4 (52-624)
- ONSRUD Routing End Mill, Up O-Flute, 1/8, 1/2, 2 (63-713)
- ONSRUD Routing End Mill, Up O-Flute, 1/4, 3/4 (63-530)
- ONSRUD Routing End Mill, Downcut, 3/8, 1, 3 (57-318)
- ONSRUD Routing End Mill, Graphite Tool, 3/8, 1 1/8 (67-520)
- MICRO 100 Router Aluminum (SFA-187-33)
- Onsrud End Mills