Shop All High-Performance Routing End Mills
Onsrud
Routing End Mill, Compression, 1/2, 1 5/8, 4
Mfr # 60-172MW
Zoro # G2296804
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/2"
- Number of Flutes 2
- Application For Double Sided Laminated and Veneered Materials
- Shank Dia. 1/2 in
- Overall Length 4 in
Product Information
- Brand Onsrud
- MFR # 60-172MW
- Zoro # G2296804
- UPC # 895680012258
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 1/2" |
Shank Dia. | 1/2 in |
Overall Length | 4 in |
Length of Cut | 1 5/8 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 1/2" |
Cutter Dia. | 1/2 in |
Description
Solid Router Bit, Primary Material Application Composite, Wood, Compression Spiral, Fractional Inch, 1/2 in Cutter Dia.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 4" 10 TPI T-Shank Fine Cut Smooth Finish Cobalt Steel Jig Saw Blade (DW3760-5)
- OSG Spiral Point Tap, Plug, 3 (1242000)
- HUSQVARNA PLUG (585428301)
- BIG HORN 4-Inch Plastic Quick Coupling / Disconnect Blast Gate for Vacuum/Dust Collector (11441)
- ONSRUD Routing End Mill, Up Spiral, 3/8, 1/2, 3 (83-320AlTiN)
- ONSRUD Rout End Mill, Down Spiral O, 1/16, 1/4 (62-602)
- ONSRUD Routing End Mill, Downcut, 3/8, 1 1/8, 3 (57-320)
- ONSRUD Routing End Mill, Up O-Flute, 1/4, 1 1/4, 3 (63-726)
- ONSRUD Routing End Mill, List # 62-816, 3 mm (62-816)
- ONSRUD Routing End Mill, Down, 1/8, 1/2, 2 (57-240)
- ONSRUD Routing End Mill, Downcut, 3/8, 1, 3 (57-318)
- Onsrud End Mills