Shop All High-Performance Routing End Mills
Onsrud
Router Bit, HSS, 1/8 D, 5/8 Cut L, 1 Flute
Mfr # 11-75
Zoro # G3550486
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/8"
- Number of Flutes 1
- Application Routing Plastic
- Shank Dia. 1/4 in
- Overall Length 3 1/4 in
Product Information
- Brand Onsrud
- MFR # 11-75
- Zoro # G3550486
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 1/8" |
Shank Dia. | 1/4 in |
Overall Length | 3 1/4 in |
Length of Cut | 5/8 in |
Dimension Type | Fractional Inch |
Overall Length (In.) | 3.25 |
Shank Dia. (In.) | 1/4 |
Flute Length | 5/8 in |
Cutter Dia. | 1/8 in |
Shank Length | 2 5/8 in |
Description
Straight Cut Profile Router Bit, High Speed Steel, 1/8 in Cutter Dia., Fractional Inch, 5/8 in, 3 1/4 in, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Cord, For Use With Mfr. Model Number: 11220EVS (1604460092)
- KLEIN TOOLS Bubble Level, 3 Vial, 24-Inch (935L)
- KIPP Tube Clamp With Flange M=100 G=100 L=70 Aluminum, Square, Comp: Steel, A=1.5" (K0479.52D2)
- MITUTOYO Dial Test Indicator, Hori, 0 to 0.030 In (513-472-10E)
- ONSRUD Routing End Mill, Up O-Flute, 1/8, 1/2, 2 (63-515)
- ONSRUD Routing End Mill, Downcut, 5/8, 1 5/8, 3 1/2 (57-380)
- ONSRUD Routing End Mill, Up Spiral, 3/8, 1/2, 3 (83-320AlTiN)
- ONSRUD Router Bit, HSS, 1/4 D, 1-1/4 Cut L, 1 Flute (10-78)
- ONSRUD Router Bit, HSS, 1/8 D, 1/2 Cut L, 1 Flute (11-01)
- ONSRUD Routing End Mill, Up O-Flute, 3/8, 1 1/8 (63-783)
- ONSRUD Routing End Mill, Up Low Helix, 3/8, 1 1/8 (60-245)
- Onsrud High-Performance Routing End Mills