Shop All High-Performance Routing End Mills
Onsrud
Router Bit, HSS, 1/8 D, 1/2 Cut L, 1 Flute
Mfr # 11-01
Zoro # G3538351
product price: $20.25
/ea
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/8"
- Number of Flutes 1
- Application Routing Plastic
- Shank Dia. 1/4 in
- Overall Length 2 in
Product Information
- Brand Onsrud
- MFR # 11-01
- Zoro # G3538351
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 1/8" |
Shank Dia. | 1/4 in |
Overall Length | 2 in |
Length of Cut | 1/2 in |
Overall Length (In.) | 2 |
Dimension Type | Fractional Inch |
Shank Dia. (In.) | 1/4 |
Flute Length | 1/2 in |
Cutter Dia. | 1/8 in |
Shank Length | 1 1/2 in |
Description
Straight Cut Profile Router Bit, High Speed Steel, 1/8 in Cutter Dia., Fractional Inch, 1/2 in, 2 in, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/2"x1/2" HSS 4 Flute Double End End Mill (DWCF218)
- MILWAUKEE TOOL M18 FUEL SURGE 1/4" Hex Hydraulic Driver (2760-20)
- OSG Die Item, 3/8"-18 Die Thread, 1-1/2" W (2734300)
- LENOX HSS Step Drill Bit 6 Sizes, 3/16-1/2" (30884VB4)
- ONSRUD Routing End Mill, Up O-Flute, 1/8, 1/4, 2 (63-760)
- ONSRUD Routing End Mill, Down O-Flute, 1/4, 1 1/2 (62-727)
- ONSRUD Routing End Mill, Up Spiral O, 1/8, 1/4 (63-604)
- ONSRUD Routing End Mill, Upcut, 1/4, 1, 2 1/2 (52-285)
- ONSRUD Routing End Mill, V Flute, 1/8, 1/4, 2 (56-041)
- ONSRUD Routing End Mill, Up Spiral O, 1/2, 1 3/8 (63-632)
- ONSRUD Routing End Mill, Down Spiral O, 1/4, 3/8, 2 (62-620)
- Onsrud High-Performance Routing End Mills