Shop All High-Performance Routing End Mills
Onsrud
Rout End Mill, Down Low Helix, 1/2, 2 1/8
Mfr # 60-252
Zoro # G1965381
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/2"
- Number of Flutes 3
- Application For Natural Wood, Hard Plastic, Composite Plastic, and Solid Surface
- Shank Dia. 1/2 in
- Overall Length 4 1/2 in
Product Information
- Brand Onsrud
- MFR # 60-252
- Zoro # G1965381
- UPC # 895680012579
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 1/2" |
Shank Dia. | 1/2 in |
Overall Length | 4 1/2 in |
Length of Cut | 2 1/8 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 1/2" |
Cutter Dia. | 1/2 in |
Description
Solid Router Bit, Primary Material Application Composite, Wood, Spiral Downcut, Fractional Inch, 1/2 in Cutter Dia.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON Measuring Wheel, 4 ft., Plastic Spokes (MP401P)
- OSG Straight Flute Hand Tap, Plug, 2 Flutes (1195400)
- WESTWARD 3/8 in Drive, 9/32" 6 pt SAE Socket, 6 Points (10E883)
- OSG Straight Flute Hand Tap, Taper, 4 (1024200)
- ONSRUD Routing End Mill, Compression, 1/2, 7/8, 3 (60-163MW)
- ONSRUD Routing End Mill, Down O-Flute, 1/4, 1 1/4 (64-026)
- ONSRUD Routing End Mill, Up O-Flute, 1/16, 1/4, 2 (63-505)
- ONSRUD Routing End Mill, Up O Flute, 1/4, 1 1/4, 3 (52-700)
- ONSRUD Routing End Mill, Up Spiral O, 1/2, 1 3/8 (63-632)
- ONSRUD Routing End Mill, Up O-Flute, 5/32, 9/16, 2 (63-715)
- MICRO 100 Router Aluminum (SFA-250-43)
- Onsrud End Mills