Shop All Engraving Tools
Onsrud
Engraving Tool, Carbide, 0.030 In, 30 Deg
Mfr # 37-27
Zoro # G1466622
product price: $33.25
/ea
$33.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Single End
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
- Tip Angle 30 Degrees
- Measurement System Fractional Inch
Product Information
- Brand Onsrud
- MFR # 37-27
- Zoro # G1466622
- UPC # 895680002099
- Country of Origin United States
- Category Engraving Tools
Dimensions
Tip Dia. | 0.0300 in |
Length of Cut | 1/2 in |
Overall Length | 2 in |
Shank Dia. | 1/4 in |
Split Length | 0.0300 in |
Description
Engraving Tool, Single End, 30 Degrees , Carbide, Bright (Uncoated), Fractional Inch, 0.0300 in, 1/2 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMGREN Milling Machine Vise, w/Swivel Base, 6" (9626603)
- KLEIN TOOLS Slim-Tip 1000V Insulated Screwdriver, #2 Square, 4-Inch Round Shank (6944INS)
- MIRKA Fine Finishing Sander, 5", 2.5mm Orbit (MR-525)
- IRWIN Die Metric 12Mm-1.50Mm (9743)
- ONSRUD Engraving Tool, Carbide, 0.040 In, 60 Deg (37-09)
- ONSRUD Engraving Tool, Carbide, 0.030 In, 60 Deg (37-07)
- ONSRUD Engraving Tool, Carbide, 0.020 In, 60 Deg (37-05)
- ONSRUD Engraving Tool, Carbide, 0.010 In, 30 Deg (37-23)
- ONSRUD Engraving Tool, Carbide, 0.060 In, 30 Deg (37-31)
- ONSRUD Engraving Tool, Carbide, 0.040 In, 30 Deg (37-29)
- MICRO 100 Engraving Tool (RNC-125-1)
- Onsrud Tool Bits and Engraving Tools