Shop All Engraving Tools
Onsrud
Engraving Tool, Carbide, 0.010 In, 30 Deg
Mfr # 37-23
Zoro # G2995867
product price: $36.15
/ea
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Single End
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
- Tip Angle 30 Degrees
- Measurement System Fractional Inch
Product Information
- Brand Onsrud
- MFR # 37-23
- Zoro # G2995867
- UPC # 895680002075
- Country of Origin United States
- Category Engraving Tools
Dimensions
Tip Dia. | 0.0100 in |
Length of Cut | 1/2 in |
Overall Length | 2 in |
Shank Dia. | 1/4 in |
Split Length | 0.0100 in |
Description
Engraving Tool, Single End, 30 Degrees , Carbide, Bright (Uncoated), Fractional Inch, 0.0100 in, 1/2 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/2" Drive SAE, 5 pcs (2625)
- MILWAUKEE TOOL Milwaukee EXACT 1/2" to 2" Knockout Set (49-16-2693)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 3 Flutes (330024)
- WILLIAMS Williams Tubular Box Wrench, Offset, 1-5/8", 41mm (1252TOB)
- ONSRUD Engraving Tool, Carbide, 0.020 In, 30 Deg (37-25)
- ONSRUD Engraving Tool, Carbide, 0.020 In, 60 Deg (37-05)
- ONSRUD Engraving Tool, Carbide, 0.060 In, 30 Deg (37-31)
- ONSRUD Engraving Tool, Carbide, 0.040 In, 60 Deg (37-09)
- ONSRUD Engraving Tool, Carbide, 0.005 In, 30 Deg (37-21)
- ONSRUD Engraving Tool, Carbide, 0.030 In, 30 Deg (37-27)
- MICRO 100 Engraving Tool (RSCM-100-2)
- Onsrud Engraving Tools