Shop All Routing End Mills
Onsrud
3/8" Three Flute Routing End Mill Plunge Point 3"L
Mfr # 60-126MW
Zoro # G2699331
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/8"
- Number of Flutes 3
- Application For Double Sided Laminated and Veneered Materials
- Single End/Double End Single End
- Overall Length 3 in
Product Information
- Brand Onsrud
- MFR # 60-126MW
- Zoro # G2699331
- UPC # 895680011763
- Country of Origin United States
- Category Routing End Mills
Dimensions
Diameter | 3/8" |
Overall Length | 3 in |
Length of Cut | 7/8 in |
Shank Dia. | 3/8 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 3/8" |
Cutter Dia. | 3/8 in |
Description
Solid Router Bit, Primary Material Application Composite, Wood, Compression Spiral, Fractional Inch, 3/8 in Cutter Dia.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UWS Replacement Lift Cylinder, UWS-LIFT-CYLIND (UWS-LIFT-CYLIND)
- DEWALT IMPACT READY(R) 15/16" 1/2" Drive 6pt Deep Socket (DW22932)
- MIDWEST FASTENER 3/4" x 3/16" x 1/4" Carbon Brushes 4PK (66744)
- RIDGID Pipe Die, For SS, 1/4-3/8 In NPT, 4Pc (47780)
- ONSRUD 1/2" Three Flute Routing End Mill Plunge Point 3-1/2"L (60-250)
- ONSRUD 1/4" Two Flute Routing End Mill Ball Nose 2"L (AMC700788)
- ONSRUD 1/4" One Flute Routing End Mill Plunge Point 2"L (61-061)
- ONSRUD 1/2" Two Flute Routing End Mill Ball Nose 3"L (AMC700988)
- ONSRUD 1/2" Four Flute Routing End Mill Corner Radius 2-1/2"L (EMC601676)
- ONSRUD 4 mm One Flute Routing End Mill Square 64-mmL (63-818)
- ONSRUD 1/4" Two Flute Routing End Mill Plunge Point 2-1/2"L (57-261)
- Onsrud Routing End Mills