Shop All Routing End Mills
Onsrud
3/8" One Flute Routing End Mill Plunge Point 3"L
Mfr # 63-733
Zoro # G2534201
product price: $62.55
/ea
$62.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/8"
- Number of Flutes 1
- Application For Cast Acrylic, Nylon, PVC
- Single End/Double End Single End
- Overall Length 3 in
Product Information
- Brand Onsrud
- MFR # 63-733
- Zoro # G2534201
- UPC # 895680016089
- Country of Origin United States
- Category Routing End Mills
Dimensions
Diameter | 3/8" |
Overall Length | 3 in |
Length of Cut | 1 1/8 in |
Dimension Type | Fractional Inch |
Shank Dia. | 3/8 in |
Cutter Dia. - Machining | 3/8" |
Cutter Dia. | 3/8 in |
Description
Solid Router Bit, Primary Material Application Composite, Spiral O-Flute Upcut, Fractional Inch, 3/8 in Cutter Dia.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 12 ft. 6" L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal (99192-12-06)
- DIABLO 4-1/2 in. D Diamond Masonry Cut-Off Disc (DMADT0450)
- NACHI Jobber Length HSS TiN Coated Drill - 2.2mm (0158030)
- URREA 1/2" Drive Socket Set, SAE, 11 pcs (73112)
- ONSRUD 3/4" Three Flute Routing End Mill Plunge Point 6"L (60-277)
- ONSRUD 3/8" Three Flute Routing End Mill Plunge Point 3"L (67-205)
- ONSRUD 1/2" One Flute Routing End Mill Plunge Point 3-1/2"L (63-746)
- ONSRUD 1/2" One Flute Routing End Mill Plunge Point 3-1/2"L (63-740)
- ONSRUD 1/4" Two Flute Routing End Mill Plunge Point 2-1/2"L (57-261)
- ONSRUD 3/4" Three Flute Routing End Mill Plunge Point 5"L (60-272)
- ONSRUD 1/2" Four Flute Routing End Mill Corner Radius 2-1/2"L (EMC601676)
- Onsrud End Mills