Shop All Routing End Mills
Onsrud
3/8" One Flute Routing End Mill Plunge Point 3"L
Mfr # 63-626
Zoro # G3144294
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/8"
- Number of Flutes 1
- Application For Aluminum
- Single End/Double End Single End
- Overall Length 3 in
Product Information
- Brand Onsrud
- MFR # 63-626
- Zoro # G3144294
- UPC # 094706287216
- Country of Origin United States
- Category Routing End Mills
Dimensions
Diameter | 3/8" |
Overall Length | 3 in |
Length of Cut | 1 1/8 in |
Shank Dia. | 3/8 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 3/8" |
Cutter Dia. | 3/8 in |
Description
Solid Router Bit, Primary Material Application Aluminum, Spiral O-Flute Upcut, Fractional Inch, 3/8 in Cutter Dia.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Master Brass Hammer and Punch Set, 9pcs. (4629)
- PROTO 1/4 in Drive Impact Socket 1/4 in Size 6 pt Standard Depth, Black Oxide (J6908H)
- DRILL AMERICA 5/16"-18 HSS Combined Drill Bit & Tap (Drap) (DWT5/16-18DRAP)
- BETA Ball Head Hex Screwdriver Set, 7 pcs. (012930558)
- ONSRUD 1/4" One Flute Routing End Mill Plunge Point 2"L (61-061)
- ONSRUD 1/2" Three Flute Routing End Mill Square 4"L (AMC704602)
- ONSRUD 1/2" Two Flute Routing End Mill Ball Nose 3"L (AMC700988)
- ONSRUD 1/4" One Flute Routing End Mill Plunge Point 3"L (65-027)
- ONSRUD 3/8" One Flute Routing End Mill Plunge Point 3"L (63-733)
- ONSRUD 1/4" One Flute Routing End Mill Plunge Point 2-1/2"L (61-081)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 1/8x1/2", Length of Cut: 1/2" (A-1204-M-TICN)
- Onsrud Routing End Mills