Shop All Routing End Mills
Onsrud
1/4" Two Flute Routing End Mill Plunge Point 2"L
Mfr # 57-260
Zoro # G3364234
product price: $32.45
/ea
$32.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/16"
- Number of Flutes 2
- Application For Natural Wood, Wood Composites, and Solid Surface
- Single End/Double End Single End
- Overall Length 2 in
Product Information
- Brand Onsrud
- MFR # 57-260
- Zoro # G3364234
- UPC # 895680010513
- Country of Origin United States
- Category Routing End Mills
Dimensions
Diameter | 3/16" |
Overall Length | 2 in |
Length of Cut | 3/4 in |
Shank Dia. | 1/4 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 3/16" |
Cutter Dia. | 3/16 in |
Description
Solid Router Bit, Primary Material Application Composite, Wood, Spiral Downcut, Fractional Inch, 3/16 in Cutter Dia.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Syphon Spray Gun, w/36" Extension, 9 cfm (79SG036)
- PROTO 16 7/8 in Straight Jaw Tongue and Groove Plier Serrated, Plastic Grip (J265SG)
- KODIAK CUTTING TOOLS 1/4 Carbide Endmill 4 Flute Single End Stub ALTIN Coated (5431558)
- BURNDY Long-Barrel Splice, 8 AWG Wire Gauge (YS8C)
- ONSRUD 1/2" Three Flute Routing End Mill Square 3"L (AMC703952)
- ONSRUD 3/4" Three Flute Routing End Mill Plunge Point 5"L (60-272)
- ONSRUD 1/2" Two Flute Routing End Mill Plunge Point 3-1/2"L (60-173MW)
- ONSRUD 1/2" Two Flute Routing End Mill Plunge Point 3-1/2"L (52-650)
- ONSRUD 1/2" Four Flute Routing End Mill Corner Radius 2-1/2"L (EMC601676)
- ONSRUD 6 mm One Flute Routing End Mill Square 76-mmL (63-840)
- COBRA CARBIDE End Mill EC, Diamond Cut Fiberglass Router, 1/4, Style C, Overall Length: 2" (12163)
- Onsrud Routing End Mills