Shop All Routing End Mills
Onsrud
1/4" Two Flute Routing End Mill Ball Nose 2"L
Mfr # AMC700788
Zoro # G5660216
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/4"
- Application For Aluminum
- Single End/Double End Single End
- Overall Length 2 in
- Helix Angle 40 Degrees
Product Information
- Brand Onsrud
- MFR # AMC700788
- Zoro # G5660216
- UPC # 094713559641
- Country of Origin United States
- Category Routing End Mills
Dimensions
Diameter | 1/4" |
Overall Length | 2 in |
Length of Cut | 3/4 in |
Shank Dia. | 1/4 in |
Dimension Type | Fractional Inch |
Radius | 0.1250" |
Milling Dia. | 1/4 in |
Description
Ball End Mill, 1/4 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Double Ended, Nonremovable Bit 4 in, , Num. of pieces:1 (807X)
- QEP Replacement Scraper Blade, 7 In, For 2WFF1 (75007Q)
- GS TOOLING 5/32" TG100 Collets (334429N)
- FOWLER 4" Digi-Pro Electronic Protractor (544407401)
- ONSRUD 1/2" Three Flute Routing End Mill Square 3"L (AMC703952)
- ONSRUD 1/2" Three Flute Routing End Mill Plunge Point 3-1/2"L (60-250)
- ONSRUD 1/2" Three Flute Routing End Mill Corner Radius 3"L (AMC703956)
- ONSRUD 1/4" Two Flute Routing End Mill Plunge Point 2-1/2"L (52-622)
- ONSRUD 1/2" Two Flute Routing End Mill Plunge Point 4"L (56-654)
- ONSRUD 3/4" Two Flute Routing End Mill Plunge Point 5"L (52-724)
- ONSRUD 1/4" One Flute Routing End Mill Plunge Point 3"L (63-727)
- Onsrud Routing End Mills