Shop All Routing End Mills
Onsrud
1/2" Three Flute Routing End Mill Square 4"L
Mfr # AMC704602
Zoro # G5805152
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/2"
- Application For Aluminum
- Single End/Double End Single End
- Overall Length 4 in
- Helix Angle 40 Degrees
Product Information
- Brand Onsrud
- MFR # AMC704602
- Zoro # G5805152
- UPC # 094713560470
- Country of Origin United States
- Category Routing End Mills
Dimensions
Diameter | 1/2" |
Overall Length | 4 in |
Length of Cut | 2 in |
Dimension Type | Fractional Inch |
Shank Dia. | 1/2 in |
Milling Dia. | 1/2 in |
Milling Diameter | 1/2" |
Description
Square End Mill, 1/2 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 2 in, Overall Length 4 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC IMPACT WR 3/4" SUPER H.D. 1770 FT BLBS (CP7763)
- TEKTON 1/2 Inch Drive x 10 Inch Crowfoot Wrench Organizer Key (Red) (ORG24410)
- CLE-LINE Cobalt Hex Shank Jobber Drill (C20909)
- KIPP Star Grip, DIN 6336 Similar, D=M06X40, D1= 32, External Thread, Steel, Black Plastic, Cap: Black (K0155.4061X40)
- ONSRUD 3/4" Three Flute Routing End Mill Plunge Point 5"L (60-272)
- ONSRUD 1/4" One Flute Routing End Mill Plunge Point 3"L (65-027)
- ONSRUD 1/4" One Flute Routing End Mill Plunge Point 2-1/2"L (66-083)
- ONSRUD 1/2" Three Flute Routing End Mill Corner Radius 3"L (AMC703956)
- ONSRUD 3/8" One Flute Routing End Mill Plunge Point 3"L (63-733)
- ONSRUD 1/4" Two Flute Routing End Mill Ball Nose 2"L (AMC700788)
- ONSRUD 1/2" Two Flute Routing End Mill Plunge Point 3"L (66-326)
- Onsrud End Mills