Shop All Lab Instruments Parts
Onset Computer
Analog/Temp/RH/Light Data Logger
Mfr # MX1104
Zoro # G104104748
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Range (C) -20 Degrees to 70 Degrees C
- Relative Humidity Range 0% to 100%
- Temp. Range (F) -4 Degrees to 158 Degrees F
- Dew Point Range Not Available
- Special Features Audible and Visual LCD-Screen Alarms, Existing Sensors for a Wide Range of Indoor Monitoring
Product Information
- Brand Onset Computer
- MFR # MX1104
- Zoro # G104104748
- Country of Origin United States
- Category Lab Instruments Parts
Dimensions
Connection Size | USB |
Overall Height | 11 5/16 in |
Manufacturers Warranty Length | Not Available |
Overall Width | 5 7/16 in |
Depth (In.) | 1.15 in |
Dia. | Not Available |
Height (In.) | 2.13 in |
Width (In.) | 4.44 in |
Battery Size | AAA |
Overall Depth | 1 3/16 in |
Description
Analog Data Logger, AC Voltage Accuracy Not Applicable, Alert Type Digital Display, Sound, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, For Phase Not Applicable, Calibration Certificate Type Not Certified, Minimum Sampling Rate 1 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured 100 Percent, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured 0 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND PUREFLOW SYRINGE FILTERS Syringe Filter, Nylon Membrane, 0.45μm Porosity, 30mm Diameter, PP Housing, STERILE (SF-NYLN-4530-S)
- INDUSTRIAL TEST SYSTEMS Test Strips, Chromium, 0.1-50ppm, PK50 (480047)
- UNITED SCIENTIFIC Tripod Stand, Cast Iron, 6" Ring, 9" Hei (TRS6X9)
- LAB SAFETY SUPPLY Yellow Buffer Solution, pH 7.00, 4L, Plastc (GR123800-L03)
- DIGI-SENSE Irreversible Thermostrip Disinfect, PK 24 (90308-14)
- SCORPION PROTECTIVE COATING LECITHIN MOLD RELEASE (LMR)
- AMERICAN MANTLE Lantrn Mantl Dbl Tie Bg2 (803K)
- ATD TOOLS ATD Tools 7887 Jar Of Replacement Desiccant; 1 - Gallon (ATD-7887)
- BRANDTECH Valve System (Pp, Ptfe, Silicone), For M (26128)
- EATON CUTLER-HAMMER Skt Meter 200A Rls Oh (UTRS213BE)
- INGERSOLL-RAND NEEDLE PACKAGE FOR IRT125 (IRTPF2219-22-19)
- Onset Computer Lab Instruments Parts