Shop All Aluminum Tube Stock
Onlinemetals
Tube-Square Radius Corner, Aluminum, 6061 Alloy Type, 72 L.
Mfr # 23436
Zoro # G607153182
product price: $32.25
/ea
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 72
- Material Aluminum
- Wall Thickness 0.125
- Alloy Type 6061
- Standards ASTM B221
Product Information
- Brand Onlinemetals
- MFR # 23436
- Zoro # G607153182
- Country of Origin United States
- Category Aluminum Tube Stock
Dimensions
Length | 72 |
Details
Material | Aluminum |
Wall Thickness | 0.125 |
Alloy Type | 6061 |
Standards | ASTM B221 |
Item | Tube-Square Radius Corner |
Description
Aluminum Square Tube Radius Corner 6061T6 exhibits above average corrosion resistance, good machinability, high strength, light weight, good weldability, and the ability to be heat treated for even higher strength, all at an affordable price 6061 is the most commonly used aluminum alloy in the world due to its positive characteristics It is typically used in aerospace, automotive, cameras, couplings, marine hardware, electrical components, decorative hardware, structural applications, pins, brakes, pistons, valves, and bicycle frames is designed to act as structural support, whereas is designed to carry liquidgasmaterial from one place to another
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.3125" Copper Round Bar 101-H04 (15257)
- PRECISION BRAND Arbor Shim, 0.0250x3/8 ID, Pk10 (25114)
- ZORO SELECT Silicone Rubber Strip w Adhesive, 60A, 1/4"T x 1"W x 10 Ft L (BULK-RS-S60-160)
- ZORO SELECT Rod, 316, SS, 5/8 In Dia x 3 Ft L (3ANG3)
- ONLINEMETALS Aluminum Perforated Sheet 3003, Aluminum, 96 L. (20309)
- ONLINEMETALS I-Beam, Aluminum, 6061 Alloy Type, 48 L. (13217)
- ONLINEMETALS Bar-Round, Carbon Steel, 12L14 Alloy Type, 24 L. (7587)
- ONLINEMETALS Aluminum Round Bar 6061, Aluminum, 96 L. (12842)
- ONLINEMETALS Tube-Rectangle, Aluminum, 6061 Alloy Type, 240 L. (26547)
- ONLINEMETALS Round Rod, Plastic, Acetal Alloy Type, 96 L. (6608)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 6 ft L. (4362_72_0)
- Onlinemetals Aluminum Tube Stock