Shop All Aluminum Tube Stock
Onlinemetals
Tube-Square, Aluminum, 6061 Alloy Type, 96 L.
Mfr # 18017
Zoro # G907152366
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 96
- Material Aluminum
- Wall Thickness 0.125
- Alloy Type 6061
- Standards ASTM B221
Product Information
- Brand Onlinemetals
- MFR # 18017
- Zoro # G907152366
- Country of Origin United States
- Category Aluminum Tube Stock
Dimensions
Length | 96 |
Details
Material | Aluminum |
Wall Thickness | 0.125 |
Alloy Type | 6061 |
Standards | ASTM B221 |
Item | Tube-Square |
Description
Aluminum Square Tube 6061T6 exhibits above average corrosion resistance, good machinability, high strength, light weight, good weldability, and the ability to be heat treated for even higher strength, all at an affordable price 6061 is the most commonly used aluminum alloy in the world due to its positive characteristics It is typically used in aerospace, automotive, cameras, couplings, marine hardware, electrical components, decorative hardware, structural applications, pins, brakes, pistons, valves, and bicycle frames is designed to act as structural support, whereas is designed to carry liquidgasmaterial from one place to another
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS High Strength Neoprene Rubber Strip - 40A - 1/4" T x 6" W x 10ft. L (BULK-RS-NHS40-436)
- ZORO SELECT Copper Rectangle Bar 110-H02 (4282_12_0)
- ZORO SELECT Black HDPE Plastic Sheet Stock 48" L x 24" W x 1/4" Thick (BULK-PS-PE-837)
- RUBBER-CAL Recycled Rubber Sheet - 60A - Smooth Finish - No Backing - 3/8" T x 12" W x 12" L - Black (Pk of 4) (33-008-375)
- ONLINEMETALS Sheet/Plate, Aluminum, 5086 Alloy Type, 144 L. (8107)
- ONLINEMETALS Angle-Equal, Carbon Steel, A36 Alloy Type, 12 L. (9979)
- ONLINEMETALS Angle-Equal, Carbon Steel, A36 Alloy Type, 12 L. (9977)
- ONLINEMETALS Carbon Steel Round Bar 12L14, Aluminum, 288 L. (7873)
- ONLINEMETALS Tube-Rectangle Radius Corner, Aluminum, 6061 Alloy Type, 96 L. (23690)
- ONLINEMETALS Tube-Rectangle, Aluminum, 6061 Alloy Type, 240 L. (26547)
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6061 Alloy Type, 24 in L. (18004_24_0)
- Onlinemetals Aluminum Tube Stock