Shop All Aluminum Tube Stock
Onlinemetals
Tube-Square, Aluminum, 6061 Alloy Type, 240 L.
Mfr # 18017
Zoro # G607152390
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$248.99
Free 30-Day Returns
Key Features
- Length 240
- Material Aluminum
- Wall Thickness 0.125
- Alloy Type 6061
- Standards ASTM B221
Product Information
- Brand Onlinemetals
- MFR # 18017
- Zoro # G607152390
- Country of Origin United States
- Category Aluminum Tube Stock
Dimensions
Length | 240 |
Details
Material | Aluminum |
Wall Thickness | 0.125 |
Alloy Type | 6061 |
Standards | ASTM B221 |
Item | Tube-Square |
Description
Aluminum Square Tube 6061T6 exhibits above average corrosion resistance, good machinability, high strength, light weight, good weldability, and the ability to be heat treated for even higher strength, all at an affordable price 6061 is the most commonly used aluminum alloy in the world due to its positive characteristics It is typically used in aerospace, automotive, cameras, couplings, marine hardware, electrical components, decorative hardware, structural applications, pins, brakes, pistons, valves, and bicycle frames is designed to act as structural support, whereas is designed to carry liquidgasmaterial from one place to another
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, Steel, 4140, 1 x 2 In, 6 Ft L (2HKK5)
- ZORO SELECT White UHMW Polyethylene Plastic Bar 48" L, 6" W (BULK-PS-UHMW-345)
- K&S PRECISION METALS Brass Rod 5/16" (1166)
- USA INDUSTRIALS Gray PVC Type 1 Plastic Bar 48" L, 1/2" W (BULK-PS-PVC-562)
- ONLINEMETALS Round Rod, Plastic, Nylon Alloy Type, 24 L. (6663)
- ONLINEMETALS Tube-Rectangle Radius Corner, Aluminum, 6061 Alloy Type, 96 L. (23689)
- ONLINEMETALS Bar-Rectangle, Carbon Steel, A36 Alloy Type, 72 L. (10001)
- ONLINEMETALS Tube-Rectangle, Aluminum, 6061 Alloy Type, 240 L. (19958)
- ONLINEMETALS Sheet/Plate, Copper, 110 Alloy Type, 36 L. (19858)
- ONLINEMETALS Carbon Steel Perforated Sheet A36, Aluminum, 144 L. (19939)
- ZORO SELECT Aluminum Square Tube, Aluminum, 6061 Alloy Type, 1 1/2 in, 2 ft L. (18017_24_0)
- Onlinemetals Aluminum Tube Stock