Shop All Aluminum Tube Stock
Onlinemetals
Tube-Rectangle Radius Corner, Aluminum, 6061 Alloy Type, 12 L.
Mfr # 23690
Zoro # G007152280
product price: $21.29
/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Material Aluminum
- Wall Thickness 0.125
- Alloy Type 6061
- Standards AMS QQ-A-200/8, ASTM B221
Product Information
- Brand Onlinemetals
- MFR # 23690
- Zoro # G007152280
- Country of Origin United States
- Category Aluminum Tube Stock
Dimensions
Length | 12 |
Details
Material | Aluminum |
Wall Thickness | 0.125 |
Alloy Type | 6061 |
Standards | AMS QQ-A-200/8, ASTM B221 |
Item | Tube-Rectangle Radius Corner |
Description
Aluminum Rectangle Tube Radius Corner 6061T6511 exhibits above average corrosion resistance, good machinability, high strength, light weight, good weldability, and the ability to be heat treated for even higher strength, all at an affordable price 6061 is the most commonly used aluminum alloy in the world due to its positive characteristics It is typically used in aerospace, automotive, cameras, couplings, marine hardware, electrical components, decorative hardware, structural applications, pins, brakes, pistons, valves, and bicycle frames
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1.625" x 0.8125" Unistrut Slotted Channel P4100T (24908)
- PROFESSIONAL PLASTICS Natural PFA 12 L, 1.25 W (RPFANA1.250)
- ZORO SELECT 1/16" Comm. Grade Neoprene Rubber Roll, 36"x100 ft., Black, 70A (BULK-RS-N70-861)
- ONLINEMETALS 1.375" OD x 0.125" Wall x 1.125" ID Aluminum Round Tube 6061-T6-Drawn (4358)
- ONLINEMETALS Bar-Rectangle, Carbon Steel, A36 Alloy Type, 24 L. (9998)
- ONLINEMETALS Maraging Steel Round Bar 350, Carbon Steel, 240 L. (10001)
- ONLINEMETALS I-Beam, Aluminum, 6061 Alloy Type, 300 L. (13211)
- ONLINEMETALS Tube-Square, Aluminum, 6061 Alloy Type, 240 L. (18017)
- ONLINEMETALS Bar-Rectangle, Aluminum, 6061 Alloy Type, 144 L. (1190)
- ONLINEMETALS Aluminum Perforated Sheet 3003, Aluminum, 96 L. (20309)
- ZORO SELECT Tubing, Square, Aluminum, 6063 Alloy Type, 1/2", 1 ft. L. (6ALT1)
- Onlinemetals Aluminum Tube Stock