Shop All Aluminum Tube Stock
Onlinemetals
Tube-Rectangle, Anodized AIuminum, 6063 Alloy Type, 48 L.
Mfr # 23911
Zoro # G407153061
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48
- Material Anodized AIuminum
- Alloy Type 6063
Product Information
- Brand Onlinemetals
- MFR # 23911
- Zoro # G407153061
- Country of Origin United States
- Category Aluminum Tube Stock
Dimensions
Length | 48 |
Details
Material | Anodized AIuminum |
Alloy Type | 6063 |
Item | Tube-Rectangle |
Description
Aluminum Rectangle Tube 6063T5 Anodized offers exceptional corrosion resistance, light weight, and good formability 6063 is more easily formable and much more corrosion resistant than 6061, but it is only about half as strong 6063T52 is typically used in applications where corrosion resistance and aesthetic are more important than strength, such as piping, furniture, and decorative applications
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Cast Acrylic Sheet Stock 24" L x 12" W x 1/2" Thick (BULK-PS-CAC-30)
- ZORO SELECT Carbon Steel Hex Bar, 36 in L, 13/16 in W (14H.812-36)
- PROFESSIONAL PLASTICS Clear Polycarbonate Recling-Masked Sheet, 0.125 Thick, 24 X 48 (SPCCL.125PM-24X48)
- RUBBER-CAL Recycled Rubber - 60A - Rubber Sheets and Rolls - 1/4" Thick x 36" Width x 12" Length - Black (21-100)
- ONLINEMETALS Aluminum Rectangle Bar 7075, Aluminum, 24 L. (4371)
- ONLINEMETALS Aluminum Round Bar 6061, Aluminum, 96 L. (12842)
- ONLINEMETALS Bar-Round, Carbon Steel, A36 Alloy Type, 96 L. (10233)
- ONLINEMETALS Stainless Steel Perforated Sheet 304, Alloy Steel, 12 L. (19988)
- ONLINEMETALS Bar-Rectangle, Aluminum, 6061 Alloy Type, 24 L. (1187)
- ONLINEMETALS Tube-Rectangle, Aluminum, 6061 Alloy Type, 48 L. (14469)
- ONLINEMETALS Tube-Square, Aluminum, 6061 Alloy Type, 48 L. (14952)
- Onlinemetals Aluminum Tube Stock