Shop All Aluminum Tube Stock
Onlinemetals
Tube-Rectangle, Aluminum, 6063 Alloy Type, 96 L.
Mfr # 7542
Zoro # G007152341
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 96
- Material Aluminum
- Alloy Type 6063
- Standards ASTM B221
Product Information
- Brand Onlinemetals
- MFR # 7542
- Zoro # G007152341
- Country of Origin United States
- Category Aluminum Tube Stock
Dimensions
Length | 96 |
Details
Material | Aluminum |
Alloy Type | 6063 |
Standards | ASTM B221 |
Item | Tube-Rectangle |
Description
Aluminum Rectangle Tube 6063T52 offers exceptional corrosion resistance, light weight, and good formability 6063 is more easily formable and much more corrosion resistant than 6061, but it is only about half as strong 6063T52 is typically used in applications where corrosion resistance and aesthetic are more important than strength, such as piping, furniture, and decorative applications
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gray PVC Type 1 Angle Stock, 6 ft L, 0.08 in T, 7,200 psi (BULK-PA-PVC-4)
- ZORO SELECT Alloy Steel Square Bar, 24" L, 1 1/4" W (40S1.25-24)
- ZORO SELECT Rubber, Hypalon, 1/4"Thick, 12"x12", 60A (BULK-RS-HPN60-10)
- ZORO SELECT Alloy Steel Round Tube, 12" L, 1 1/4" Dia. (7343_12_0)
- ONLINEMETALS Bar-Round, Bronze, 630 Alloy Type, 12 L. (18295)
- ONLINEMETALS Bar-Rectangle, Carbon Steel, A36 Alloy Type, 96 L. (10011)
- ONLINEMETALS Stainless Steel Round Bar 304, Aluminum, 144 L. (12821)
- ONLINEMETALS Sheet/Plate, Copper, 110 Alloy Type, 24 L. (19863)
- ONLINEMETALS Brass Rectangle Tube 272, Aluminum, 24 L. (20966)
- ONLINEMETALS Tube-Rectangle, Aluminum, 6061 Alloy Type, 96 L. (26547)
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6061 Alloy Type, 36 in L. (18004_36_0)
- Onlinemetals Aluminum Tube Stock