Shop All Aluminum Tube Stock
Onlinemetals
Tube-Rectangle, Aluminum, 6061 Alloy Type, 96 L.
Mfr # 18004
Zoro # G807153692
product price: $446.99
/ea
Free Shipping & Returns
$446.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 96
- Material Aluminum
- Alloy Type 6061
- Standards ASTM B221
Product Information
- Brand Onlinemetals
- MFR # 18004
- Zoro # G807153692
- Country of Origin United States
- Category Aluminum Tube Stock
Dimensions
Length | 96 |
Details
Material | Aluminum |
Alloy Type | 6061 |
Standards | ASTM B221 |
Item | Tube-Rectangle |
Description
Aluminum Rectangle Tube 6061T6 exhibits above average corrosion resistance, good machinability, high strength, light weight, good weldability, and the ability to be heat treated for even higher strength, all at an affordable price 6061 is the most commonly used aluminum alloy in the world due to its positive characteristics It is typically used in aerospace, automotive, cameras, couplings, marine hardware, electrical components, decorative hardware, structural applications, pins, brakes, pistons, valves, and bicycle frames
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, Steel, 8620, 3/4 In Dia x 3 Ft L (2KUK1)
- ZORO SELECT Oil Hard Flat Stock, O1, 1-1/2In Wx18In L (O11161128)
- ZORO SELECT 1/16" Military Spec. Buna-N Rubber Sheet, 36"x36", Black, 60A (BULK-RS-H60MIL-33)
- ZORO SELECT Rod, Steel, 1018, 1 In Dia x 6 Ft L (2HJL2)
- ONLINEMETALS Bar-Round, Bronze, 630 Alloy Type, 144 L. (18295)
- ONLINEMETALS Aluminum Round Bar 2011, Carbon Steel, 240 L. (9999)
- ONLINEMETALS Tube-Square, Aluminum, 6061 Alloy Type, 96 L. (18018)
- ONLINEMETALS Aluminum Round Tube 6061, Anodized AIuminum, 72 L. (23901)
- ONLINEMETALS Bar-Rectangle, Carbon Steel, A36 Alloy Type, 12 L. (12879)
- ONLINEMETALS Sheet/Plate, Copper, 110 Alloy Type, 24 L. (19863)
- RANDALL 3/4In. SQUARE TUBE (8 FT M-438)
- Onlinemetals Aluminum Tube Stock