Shop All Plastic Rods
Onlinemetals
Titanium Bar-Round 36 L
Mfr # 4777
Zoro # G807086365
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Titanium
- Length 36
- Standards ASTM B348, ASTM F67 (call for availability)
Product Information
- Brand Onlinemetals
- MFR # 4777
- Zoro # G807086365
- Country of Origin United States
- Category Plastic Rods
Dimensions
Length | 36 |
Details
Material | Titanium |
Item | Bar-Round |
Standards | ASTM B348, ASTM F67 (call for availability) |
Description
Titanium Round Bar Grade 2 offers a high strengthtoweight ratio, high corrosion resistance, high operating temperatures, and light weight Grade 2 is a commercially pure titanium grade that has a strength comparable to 6061T6 aluminum It is typically used in aerospace components, automotive components, cryogenic vessels, heat exchangers, condenser tubing, and pickling baskets
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/32" High Grade Buna-N Rubber Strip, 2"x36", Black, 70A (BULK-RS-BHS70-861)
- TW METALS Alloy Bar/Rod, 9310, 2.000 Dia, 2 ft. (07709-2)
- ZORO SELECT 1/32" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 30A (BULK-RS-N30-37)
- ZORO SELECT Grating Clip, G-Clip, 1 Bar H, PK50, Package Quantity: 50 (XSSGG1A)
- ONLINEMETALS Carbon Steel Tube-Square 12 L, 2 W (10343)
- ONLINEMETALS Aluminum Tube-Rectangle 24 L, 1.5 W (18109)
- ONLINEMETALS Stainless Steel Bar-Round 72 L (4473)
- ONLINEMETALS Stainless Steel Bar-Round 72 L (4480)
- ONLINEMETALS Brass Bar-Round 12 L (4745)
- ONLINEMETALS Carbon Steel Tube-Square 12 L, 2.5 W (10355)
- ZORO SELECT Gray PVC Rod Stock 5 ft. L, 1-1/2" Dia. (69651127)
- Onlinemetals Plastic Rods