Shop All Plastic Rods
Onlinemetals
Titanium Bar-Round 144 L
Mfr # 4736
Zoro # G107086645
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,077.99
Free 30-Day Returns
Key Features
- Material Titanium
- Length 144
- Standards AMS 4928, AMS 4967, AMS 6931, AMS/MIL T-9047 (call for availability), ASTM B348
Product Information
- Brand Onlinemetals
- MFR # 4736
- Zoro # G107086645
- Country of Origin United States
- Category Plastic Rods
Dimensions
Length | 144 |
Details
Material | Titanium |
Item | Bar-Round |
Standards | AMS 4928, AMS 4967, AMS 6931, AMS/MIL T-9047 (call for availability), ASTM B348 |
Description
Titanium Round Bar 6AL4V offers a high strengthtoweight ratio, light weight, and excellent corrosion resistance 6AL4V, also known as Grade 5 titanium, is the most popular grade on the market It is typically used in blades, discs, rings, aerospace, automotive parts, fasteners, pressure vessels, cases, hubs, and forgings
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/16" High Grade Neoprene Rubber Strip, 4"x36", Black, 70A (BULK-RS-NHS70-863)
- ZORO SELECT 3/8" FDA Grade Neoprene Rubber Sheet, 12"x36", White, 50A (BULK-RS-N60FDA-13)
- ZORO SELECT Brass Round Bar 360-H02 (20385_24_0)
- ZORO SELECT Gray PVC Rod Stock 4 ft. L, 3/4" Dia. (22JM53)
- ONLINEMETALS Alloy Steel Tube-Round 48 L (19628)
- ONLINEMETALS Aluminum Bar-Rectangle 12 L, 1 W (18096)
- ONLINEMETALS Carbon Steel Bar-Round 12 L (4790)
- ONLINEMETALS Titanium Bar-Round 24 L (4732)
- ONLINEMETALS Carbon Steel Tube-Square 36 L, 1 W (10305)
- ONLINEMETALS Titanium Bar-Round 24 L (4618)
- ONLINEMETALS Carbon Steel Tube-Square 72 L, 1.5 W (10322)
- Onlinemetals Plastic Rods