Shop All Plastic Rods
Onlinemetals
Titanium Bar-Round 144 L
Mfr # 4732
Zoro # G507086467
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$294.99
Free 30-Day Returns
Key Features
- Material Titanium
- Length 144
- Standards AMS 4928, AMS 4967, AMS 6931, AMS/MIL T-9047 (call for availability), ASTM B348
Product Information
- Brand Onlinemetals
- MFR # 4732
- Zoro # G507086467
- Country of Origin United States
- Category Plastic Rods
Dimensions
Length | 144 |
Details
Material | Titanium |
Item | Bar-Round |
Standards | AMS 4928, AMS 4967, AMS 6931, AMS/MIL T-9047 (call for availability), ASTM B348 |
Description
Titanium Round Bar 6AL4V offers a high strengthtoweight ratio, light weight, and excellent corrosion resistance 6AL4V, also known as Grade 5 titanium, is the most popular grade on the market It is typically used in blades, discs, rings, aerospace, automotive parts, fasteners, pressure vessels, cases, hubs, and forgings
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black Acetal Plastic Rod 4 ft L, 1/4 in Dia. (BULK-PR-ACB-307)
- ZORO SELECT White UHMW Polyethylene Sheet Stock 72" L x 48" W x 3/8" Thick (BULK-PS-UHMW-519)
- ZORO SELECT Carbon Steel Plate, 12 in L, 6 in W (18f1x12-6)
- USA INDUSTRIALS Firm Neoprene Foam Roll w Adhesive - 1/2" T x 36" W x 10 ft. L (ZUSANSR-F-110)
- ONLINEMETALS Stainless Steel Bar-Round 72 L (4473)
- ONLINEMETALS Titanium Bar-Round 12 L (4778)
- ONLINEMETALS Titanium Bar-Round 12 L (4618)
- ONLINEMETALS Carbon Steel Tube-Square 36 L, 0.5 W (10287)
- ONLINEMETALS Titanium Bar-Round 36 L (4777)
- ONLINEMETALS Carbon Steel Tube-Square 72 L, 0.875 W (10297)
- ZORO SELECT White PTFE Rod Stock 1 ft. L, 1/2" Dia. (G15-TRFE-.5-1)
- Onlinemetals Plastic Rods