Shop All Plastic Rods
Onlinemetals
Titanium Bar-Round 12 L
Mfr # 4618
Zoro # G107086584
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Titanium
- Length 12
- Standards AMS 4928, AMS 4967, AMS 6931, AMS/MIL T-9047 (call for availability), ASTM B348
Product Information
- Brand Onlinemetals
- MFR # 4618
- Zoro # G107086584
- Country of Origin United States
- Category Plastic Rods
Dimensions
Length | 12 |
Details
Material | Titanium |
Item | Bar-Round |
Standards | AMS 4928, AMS 4967, AMS 6931, AMS/MIL T-9047 (call for availability), ASTM B348 |
Description
Titanium Round Bar 6AL4V offers a high strengthtoweight ratio, light weight, and excellent corrosion resistance 6AL4V, also known as Grade 5 titanium, is the most popular grade on the market It is typically used in blades, discs, rings, aerospace, automotive parts, fasteners, pressure vessels, cases, hubs, and forgings
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, Silicone, 1/2 In Dia, 25 Ft (ZUSA-RC-93)
- ZORO SELECT Carbon Steel Hex Bar, 12 in L, 11/16 in W (14H.687-12)
- ZORO SELECT 1/16" High Grade Neoprene Rubber Sheet, 12"x24", Black, 70A (BULK-RS-NHS70-246)
- E. JAMES Sheet Rubber, 3/8, 2" X 24" Tape HG NEO 70 (365-3/8HGQTAPE)
- ONLINEMETALS Titanium Bar-Round 12 L (4621)
- ONLINEMETALS Carbon Steel Tube-Square 48 L, 1.25 W (10320)
- ONLINEMETALS Titanium Bar-Round 48 L (4778)
- ONLINEMETALS Stainless Steel Bar-Round 24 L (4473)
- ONLINEMETALS Carbon Steel Bar-Rectangle 12 L, 0.5 W (4802)
- ONLINEMETALS Natural Plastic Round Rod 24 L (6658)
- ZORO SELECT White UHMW Polyethylene Full Round Stock 10 ft L (2NJD7)
- Onlinemetals Plastic Rods