Shop All Plastic Sheets
Onlinemetals
Stainless Steel Tube-Round 12 L x
Mfr # 26639
Zoro # G907084247
product price: $1,221.99
/ea
Free Shipping & Returns
$1,221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Stainless Steel
- Plastic Length 12
Product Information
- Brand Onlinemetals
- MFR # 26639
- Zoro # G907084247
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Length | 12 |
Details
Item | Tube-Round |
Plastic Material | Stainless Steel |
Description
Plastic Sheet Acrylic Cast P95 is extremely dimensionaly stable, highly weather resistant, impact resistant, lightweight, durable, and heat resistant Acrylic can also be thermoformed or molded easily, making it popular across a wide range of industries It is typically used for conveyor shields, doors handles, electronic fences, equipment enclosures, forklift shields, guides, museum cases, security barriers, signs, security barriers, window handles, and shower rods
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Arbor Shim, Stl, 0.0060x1 ID, PK10 (24207)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 48" L x 48" W x 0.750" Thick (1YYP7)
- ONLINEMETALS 15 Hole x 16 Carbon Steel Expanded A36Standard, 12 x 24 (22559)
- ZORO SELECT Gray PVC Type 1 Rectangle Stock 48" L x 1" W x 3/8" Thick (BULK-PS-PVC-157)
- ONLINEMETALS Titanium Bar-Round 36 L x (23467)
- ONLINEMETALS Plastic Stainless Steel Sheet/Plate 304 12 L x 48 W x 0.5 Thick (15439)
- ONLINEMETALS Stainless Steel Stainless Steel Round Tube 304 12 L x 48 W x 0.08 Thick (22509)
- ONLINEMETALS Brass Bar-Rectangle 36 L x 4 W x 0.188 Thick (22910)
- ONLINEMETALS Anodized AIuminum Aluminum Round Tube 6061 72 L x 0.125 Thick (24940)
- ONLINEMETALS Aluminum Sheet-Expanded 96 L x 48 W x 0.095 Thick (22513)
- PROFESSIONAL PLASTICS Amber#2422 Cast Acrylic Paper-Masked Sheet, 0.125 X 48.000 X 96.000 [ (SACRAM2422.125X48.000X96.000CP)
- Onlinemetals Plastic Sheets