Shop All Aluminum Tube Stock
Onlinemetals
Stainless Steel Rectangle Tube 316, Alloy Steel, 36 L.
Mfr # 21050
Zoro # G507085521
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36
- Material Alloy Steel
- Outside Dia 1.5
- Inside Dia. 0.75
Product Information
- Brand Onlinemetals
- MFR # 21050
- Zoro # G507085521
- Country of Origin United States
- Category Aluminum Tube Stock
Dimensions
Length | 36 |
Inside Dia. | 0.75 |
Details
Material | Alloy Steel |
Outside Dia | 1.5 |
Item | Stainless Steel Rectangle Tube 316 |
Description
Alloy Steel Round Tube 4130 Cond N Seamless offers good strength and weldability without compromising steel abrasion or impact resistance 4130 can also be made even stronger through heat treatment It is typically used in structural applications, gears, fasteners, and aircraft exteriors is designed to act as structural support, whereas is designed to carry liquidgasmaterial from one place to another
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod Stock, Brass, 1/16 in. x 3 ft., PK10 (1160)
- ZORO SELECT White UHMW Polyethylene Sheet Stock 16" L x 16" W x 1/4" Thick (BULK-PS-UHMW-422)
- RUBBER-CAL Neoprene Sheet - 70A - Smooth Finish - No Backing - 0.75" Thick x 12" Width x 36" Length - Black (30-007-750)
- ZORO SELECT Carbon Steel Bar, 24" L, 3 1/2" W (18F.25X3.5-24)
- ONLINEMETALS Sheet/Plate, Copper, 110 Alloy Type, 36 L. (19859)
- ONLINEMETALS Angle-Equal, Carbon Steel, A36 Alloy Type, 12 L. (9979)
- ONLINEMETALS Tube-Square, Aluminum, 6061 Alloy Type, 288 L. (18014)
- ONLINEMETALS Tube-Rectangle, Aluminum, 6061 Alloy Type, 96 L. (18003)
- ONLINEMETALS Bar-Round, Aluminum, 6061 Alloy Type, 144 L. (18042)
- ONLINEMETALS Bar-Rectangle, Aluminum, 6061 Alloy Type, 144 L. (1190)
- ONLINEMETALS Bar-Hex, Carbon Steel, 12L14 Alloy Type, 12 L. (19768)
- Onlinemetals Aluminum Tube Stock