Shop All Aluminum Tube Stock
Onlinemetals
Stainless Steel Rectangle Bar 316, Aluminum, 48 L.
Mfr # 1209
Zoro # G907153646
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48
- Material Aluminum
- Outside Dia 0.375
- Inside Dia. 0.305
Product Information
- Brand Onlinemetals
- MFR # 1209
- Zoro # G907153646
- Country of Origin United States
- Category Aluminum Tube Stock
Dimensions
Length | 48 |
Inside Dia. | 0.305 |
Details
Material | Aluminum |
Outside Dia | 0.375 |
Item | Stainless Steel Rectangle Bar 316 |
Description
Aluminum Round Tube 6061T6 exhibits above average corrosion resistance, good machinability, high strength, light weight, good weldability, and the ability to be heat treated for even higher strength, all at an affordable price 6061 is the most commonly used aluminum alloy in the world due to its positive characteristics It is typically used in aerospace, automotive, cameras, couplings, marine hardware, electrical components, decorative hardware, structural applications, pins, brakes, pistons, valves, and bicycle frames is designed to act as structural support, whereas is designed to carry liquidgasmaterial from one place to another
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Arbor Shim, 0.0010x3/4 ID, Pk10 (25161)
- E. JAMES Sheet Rubber, 1/16, 36" x 30ft Neo Economy 50 (50050-1/16-30)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 24 ga., #4, SS (6-OM 304#4-24Gx48x96)
- ZORO SELECT Rubber Edging, Neoprene, 100 ft Length, Non-Adhesive Backing, 15/32 in Overall Width, Style: F (ZTRIM-61)
- ONLINEMETALS Angle-Equal, Carbon Steel, A36 Alloy Type, 12 L. (9979)
- ONLINEMETALS Bar-Rectangle, Aluminum, 6061 Alloy Type, 144 L. (1175)
- ONLINEMETALS Bar-Rectangle, Carbon Steel, A36 Alloy Type, 36 L. (10025)
- ONLINEMETALS Bar-Round, Aluminum, 6061 Alloy Type, 96 L. (18010)
- ONLINEMETALS Bar-Rectangle, Carbon Steel, A36 Alloy Type, 48 L. (10035)
- ONLINEMETALS Tube-Rectangle, Aluminum, 6063 Alloy Type, 96 L. (7542)
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6061 Alloy Type, 72 in L. (14469_72_0)
- Onlinemetals Aluminum Tube Stock